RHS320
Carlo Gavazzi Heat Sinks, RHS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHS320

Carlo Gavazzi Heat Sinks, RHS Series
In stock
Item Number
RHS320
MFG Item Number
RHS320
Series
RHS320 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Sinks, RHS Series
Item #
RHS320
Heat Sink, 0.4K/W

RHS Series Information

Specifications

Specifications
Manufacturer Part Number RHS320
Item Number RHS320
Manufacturer Carlo Gavazzi
Product Series RHS
Family Series Carlo Gavazzi Heat Sinks, RHS Series
Mounting Style Panel Mount
Fan Included No
Thermal Resistance (C/W) 0.4 °C/W
Net Weight 1.713 lbs
Gross Weight 1.713 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved