RHS321
Carlo Gavazzi Heat Sinks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RHS321

Carlo Gavazzi Heat Sinks
In stock
Item Number
RHS321
MFG Item Number
RHS321
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Sinks, Series
Item #
RHS321
Heat Sink

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RHS321
Item Number RHS321
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Heat Sinks
Mounting Style DIN Rail
Fan Included No
Thermal Resistance (C/W) 0.8 °C/W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved