RM1C60D100
Carlo Gavazzi Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RM1C60D100

Carlo Gavazzi Relays
In stock
Item Number
RM1C60D100
MFG Item Number
RM1C60D100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
RM1C60D100
Solid State Relay, 1-P, 100A, 600VAC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RM1C60D100
Item Number RM1C60D100
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Mounting DIN Rail
Status Indicator Yes
Auxiliary Switch No
Input Signal 4.25-32 VDC
Input Polarity DC
Output Voltage 600 VAC
Nominal Output Voltage 600 VAC
Current Rating 100 A
Termination Screw Terminal
Switching Type Peak
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.1521 lbs
Gross Weight 0.1521 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved