RPYA002A120LT
Carlo Gavazzi Relays, RPY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RPYA002A120LT

Carlo Gavazzi Relays, RPY Series
In stock
Item Number
RPYA002A120LT
MFG Item Number
RPYA002A120LT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RPYA002A120LT
Item Number RPYA002A120LT
Manufacturer Carlo Gavazzi
Product Series RPY
Family Series Carlo Gavazzi Relays, RPY Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Blade Plug-In
Enclosure Plastic
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Tin Oxide
Nominal Coil Voltage 120 VAC
Max Current 10 A
Bifurcated Contact No
Mechanical Latch No
Hazardous Rated No
Safety Guided No
RoHS No
Approvals CE, CSA, UR
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved