The store will not work correctly when cookies are disabled.
RRM002D24V
Carlo Gavazzi Relays, RRM Series
MFG Item Number
RRM002D24V
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
INDUSTRIAL RELAY 8 PINS DPDT 10A
- 8 or 14 Blades Socket Mounting
- 2 or 4 Change Over Contacts
- Electrical Life of 100,000 Cycles
- Mechanical Life of 10,000,000 Cycles
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RRM002D24V |
Item Number |
RRM002D24V |
Manufacturer |
Carlo Gavazzi |
Product Series |
RRM |
Family Series |
Carlo Gavazzi Relays, RRM Series |
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
DIN Rail |
Termination |
Socket |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Contact Material |
Silver Tin Oxide |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Safety Guided |
No |
RoHS |
Yes |
Approvals |
CE, CSA, UL |
Net Weight |
0.075 lbs |
Gross Weight |
0.075 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved