RRM004A24V
Carlo Gavazzi Relays, RRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RRM004A24V

Carlo Gavazzi Relays, RRM Series
In stock
Item Number
RRM004A24V
MFG Item Number
RRM004A24V
Series
This item cannot be canceled or returned
RRM004A24V is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RRM Series
Item #
RRM004A24V
INDUSTRIAL RELAY 14 PINS 4PDT 5A

RRM Series Information

  • 8 or 14 Blades Socket Mounting
  • 2 or 4 Change Over Contacts
  • Electrical Life of 100,000 Cycles
  • Mechanical Life of 10,000,000 Cycles

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RRM004A24V
Item Number RRM004A24V
Manufacturer Carlo Gavazzi
Product Series RRM
Family Series Carlo Gavazzi Relays, RRM Series
Published Coil Voltage 24 VAC
Contacts 4PDT
Mounting DIN Rail
Termination Socket
Number of Electrical Connections 14
Status Indicator Yes
Contact Material Silver Tin Oxide
Nominal Coil Voltage 24 VAC
Max Current 10 A
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved