The store will not work correctly when cookies are disabled.
RSB4015-B
Carlo Gavazzi Soft Starters, RSB Series
MFG Item Number
RSB4015-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Soft Starters, RSB Series
DIN MT SOFTSTART 400V 15A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RSB4015-B |
Item Number |
RSB4015-B |
Manufacturer |
Carlo Gavazzi |
Product Series |
RSB |
Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
Nominal Load Voltage |
240 V, 277 V, 347 V, 380 V |
Control Voltage |
200-300 VAC |
Nominal Control Voltage |
208 VAC, 240 VAC, 277 VAC |
Input Range Voltage (AC) |
230-400 VAC |
Max Current |
15 A |
Temperature (F) |
-4-122 Degrees F |
Bypass |
Yes |
Overload Protection |
Yes |
IP Rating |
IP20 |
Approvals |
CE, cUL, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved