RSBD4012FV61HP
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBD4012FV61HP

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBD4012FV61HP
MFG Item Number
RSBD4012FV61HP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBD4012FV61HP
2PH COMP.S/START 220-400V 12A 24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBD4012FV61HP
Item Number RSBD4012FV61HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 220-400 VAC
Max Current 12 A
Temperature (F) -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved