The store will not work correctly when cookies are disabled.
RSBD4025FV51HP
Carlo Gavazzi Soft Starters, RSB Series
In stock
Item Number
RSBD4025FV51HP
MFG Item Number
RSBD4025FV51HP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Soft Starters, RSB Series
2PH COMP.S/START 220-400V 25A 24V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RSBD4025FV51HP |
Item Number |
RSBD4025FV51HP |
Manufacturer |
Carlo Gavazzi |
Product Series |
RSB |
Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
Nominal Load Voltage |
240 V, 277 V, 347 V, 380 V |
Control Voltage |
24 VAC, 24 VDC |
Nominal Control Voltage |
24 VAC, 24 VDC |
Input Range Voltage (AC) |
220-400 VAC |
Max Current |
25 A |
Temperature (F) |
-40-140 Degrees F |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
Yes |
Connection Type |
In-Line |
IP Rating |
IP20 |
Approvals |
CCC, CE, cULus |
Comments |
DIN Rail, Panel Mount |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved