RSBD4070EV61HP
Carlo Gavazzi Soft Starters, RSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBD4070EV61HP

Carlo Gavazzi Soft Starters, RSB Series
In stock
Item Number
RSBD4070EV61HP
MFG Item Number
RSBD4070EV61HP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, RSB Series
Item #
RSBD4070EV61HP
2PH COMP.S/START 220-400V 70A

RSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBD4070EV61HP
Item Number RSBD4070EV61HP
Manufacturer Carlo Gavazzi
Product Series RSB
Family Series Carlo Gavazzi Soft Starters, RSB Series
Nominal Load Voltage 240 V, 277 V, 347 V, 380 V
Control Voltage 110-480 VAC
Nominal Control Voltage 347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC, 415 VAC, 480 VAC
Input Range Voltage (AC) 220-400 VAC
Max Current 70 A
Max HP 460/480V 3PH 50 hp
Max HP 575/600V 3PH 75 hp
Temperature (F) -4-140 Degrees F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CCC, CE, cULus, EAC
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved