RSBD4070FV61HP
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBD4070FV61HP

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBD4070FV61HP
MFG Item Number
RSBD4070FV61HP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBD4070FV61HP
2PH COMP.S/START 220-400V 70A 24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBD4070FV61HP
Item Number RSBD4070FV61HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Nominal Load Voltage 240 V, 277 V, 347 V, 380 V
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 220-400 VAC
Max Current 70 A
Max HP 460/480V 3PH 50 hp
Max HP 575/600V 3PH 75 hp
Temperature (F) -4-140 Degrees F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CCC, CE, cULus, EAC
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved