RSBD4855CVC
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBD4855CVC

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBD4855CVC
MFG Item Number
RSBD4855CVC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBD4855CVC
3 PH COMP. SOFT START 220-480V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBD4855CVC
Item Number RSBD4855CVC
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Nominal Load Voltage 240 V, 277 V, 347 V, 380 V, 415 V, 480 V
Control Voltage 110-400 VAC, 24 VAC, 24 VDC
Nominal Control Voltage 347 VAC, 380 VAC, 24 VAC, 24 VDC, 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Range Voltage (AC) 220-480 VAC
Max Current 55 A
Max HP 460/480V 3PH 40 hp
Temperature (F) -40-140 Degrees F
Bypass Yes
Overload Protection Yes
Enclosure Yes
Connection Type In-Line
Communications Modbus, RS-485
IP Rating IP20
Approvals CE, cUL, UL
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved