RSBD4870CV0
Carlo Gavazzi Soft Starters, RSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBD4870CV0

Carlo Gavazzi Soft Starters, RSB Series
In stock
Item Number
RSBD4870CV0
MFG Item Number
RSBD4870CV0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, RSB Series
Item #
RSBD4870CV0
3 PH COMP. SOFT START 220-480V 2P

RSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBD4870CV0
Item Number RSBD4870CV0
Manufacturer Carlo Gavazzi
Product Series RSB
Family Series Carlo Gavazzi Soft Starters, RSB Series
Nominal Load Voltage 240 V, 277 V, 347 V, 380 V
Control Voltage 110-400 VAC, 24 VAC, 24 VDC
Nominal Control Voltage 347 VAC, 380 VAC, 24 VAC, 24 VDC, 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Range Voltage (AC) 220-400 VAC
Max Current 70 A
Temperature (F) -4-140 Degrees F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CCC, CE, cULus, EAC
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved