RSBS2325A2V12C24
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBS2325A2V12C24

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBS2325A2V12C24
MFG Item Number
RSBS2325A2V12C24
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBS2325A2V12C24
1PH SOFT START 230V 25A 240_ CASE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBS2325A2V12C24
Item Number RSBS2325A2V12C24
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Control Voltage 230 VAC
Nominal Control Voltage 240 VAC
Max Current 25 A
Temperature (F) -4-149 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals UL
Net Weight 0.8929 lbs
Gross Weight 0.8929 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved