RSBS2332A2V23C17HP
Carlo Gavazzi Soft Starters, RSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBS2332A2V23C17HP

Carlo Gavazzi Soft Starters, RSB Series
In stock
Item Number
RSBS2332A2V23C17HP
MFG Item Number
RSBS2332A2V23C17HP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, RSB Series
Item #
RSBS2332A2V23C17HP
1PH COMP SOFTSTART 230V 32A+AUX

RSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBS2332A2V23C17HP
Item Number RSBS2332A2V23C17HP
Manufacturer Carlo Gavazzi
Product Series RSB
Family Series Carlo Gavazzi Soft Starters, RSB Series
Nominal Load Voltage 208 V, 240 V
Control Voltage 230 VAC
Nominal Control Voltage 240 VAC
Input Range Voltage (AC) 165-265 VAC
Max Current 32 A
Temperature (F) -4-149 Degrees F
Bypass Yes
Overload Protection Yes
IP Rating IP20
Approvals CE, cULus, EAC
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved