RSBT2216EV61
Carlo Gavazzi Soft Starters, RSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBT2216EV61

Carlo Gavazzi Soft Starters, RSB Series
In stock
Item Number
RSBT2216EV61
MFG Item Number
RSBT2216EV61
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, RSB Series
Item #
RSBT2216EV61
3 PH COMP. SOFT START 220V 16A, UL

RSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBT2216EV61
Item Number RSBT2216EV61
Manufacturer Carlo Gavazzi
Product Series RSB
Family Series Carlo Gavazzi Soft Starters, RSB Series
Nominal Load Voltage 208 V, 240 V
Control Voltage 110-400 VAC
Nominal Control Voltage 347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Range Voltage (AC) 187-242 VAC
Max Current 16 A
Temperature (F) -4-140 Degrees F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CCC, CE, cULus, RoHS
Comments DIN Rail, Panel Mount
Net Weight 1.1023 lbs
Gross Weight 1.1023 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved