RSBT4016EV21HP
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBT4016EV21HP

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBT4016EV21HP
MFG Item Number
RSBT4016EV21HP
RSBT4016EV21HP is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBT4016EV21HP
3PH COMP.S/START 400V 16A, DIN +

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBT4016EV21HP
Item Number RSBT4016EV21HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Nominal Load Voltage 347 V, 380 V, 415 V
Control Voltage 110-400 VAC
Nominal Control Voltage 347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC
Input Range Voltage (AC) 340-440 VAC
Max Current 16 A
Temperature (F) -40-176 Degrees F
Bypass Yes
Overload Protection Yes
Enclosure Yes
Connection Type In-Line
Communications Modbus, RS-485
IP Rating IP20
Approvals CE, cUL, UL
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved