RSBT4016EVC1HP
Carlo Gavazzi Soft Starters, RSB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBT4016EVC1HP

Carlo Gavazzi Soft Starters, RSB Series
In stock
Item Number
RSBT4016EVC1HP
MFG Item Number
RSBT4016EVC1HP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, RSB Series
Item #
RSBT4016EVC1HP
3P COMP.S/START 220-400V 16A, DIN +

RSB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBT4016EVC1HP
Item Number RSBT4016EVC1HP
Manufacturer Carlo Gavazzi
Product Series RSB
Family Series Carlo Gavazzi Soft Starters, RSB Series
Nominal Load Voltage 347 V, 380 V, 415 V
Control Voltage 94-440 VAC
Nominal Control Voltage 347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC, 415 VAC
Input Range Voltage (AC) 340-440 VAC
Max Current 16 A
Max HP 460/480V 3PH 7.5 hp
Temperature (F) -4-140 Degrees F
Bypass Yes
Overload Protection Yes
IP Rating IP20
Approvals CCC, CE, cULus
Comments DIN Rail, Panel Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved