RSBT4025EVC1HP
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBT4025EVC1HP

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBT4025EVC1HP
MFG Item Number
RSBT4025EVC1HP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBT4025EVC1HP
3P COMP.S/START 220-400V 25A, DIN +

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBT4025EVC1HP
Item Number RSBT4025EVC1HP
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Control Voltage 110 VAC, 400 VAC
Nominal Control Voltage 347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC, 415 VAC
Input Range Voltage (AC) 220-400 VAC
Max Current 25 A
Bypass Yes
Overload Protection No
Enclosure Yes
Connection Type In-Line
Communications Modbus, RS-485
IP Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved