The store will not work correctly when cookies are disabled.
RSBT4032EV50
Carlo Gavazzi Soft Starters, RSB Series
MFG Item Number
RSBT4032EV50
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Soft Starters, RSB Series
3 PH COMP. SOFT START 400V 32A, UL
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RSBT4032EV50 |
Item Number |
RSBT4032EV50 |
Manufacturer |
Carlo Gavazzi |
Product Series |
RSB |
Family Series |
Carlo Gavazzi Soft Starters, RSB Series |
Nominal Load Voltage |
347 V, 380 V, 415 V |
Control Voltage |
110-400 VAC |
Nominal Control Voltage |
347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC |
Input Range Voltage (AC) |
340-440 VAC |
Max Current |
32 A |
Temperature (F) |
-4-122 Degrees F |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
Yes |
Connection Type |
In-Line |
IP Rating |
IP20 |
Approvals |
CCC, CE, cULus, RoHS |
Comments |
DIN Rail, Panel Mount |
Net Weight |
1.0692 lbs |
Gross Weight |
1.0692 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved