RSBT4895CV0
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSBT4895CV0

Carlo Gavazzi Soft Starters
In stock
Item Number
RSBT4895CV0
MFG Item Number
RSBT4895CV0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSBT4895CV0
3 PH COMP. SOFT START 220-480V 3P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSBT4895CV0
Item Number RSBT4895CV0
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 220-480 VAC
Bypass Yes
Overload Protection No
Enclosure Yes
Connection Type In-Line
Communications Modbus, RS-485
IP Rating IP20
Approvals CE, ROHS, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved