RSWT4016E0V10
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSWT4016E0V10

Carlo Gavazzi Soft Starters
In stock
Item Number
RSWT4016E0V10
MFG Item Number
RSWT4016E0V10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSWT4016E0V10
3PH PUMP START 220-400V 16A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSWT4016E0V10
Item Number RSWT4016E0V10
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Nominal Load Voltage 208 V, 240 V, 277 V, 347 V, 380 V, 415 V
Control Voltage 110 VAC, 400 VAC
Nominal Control Voltage 347 VAC, 380 VAC, 120 VAC, 208 VAC, 240 VAC, 277 VAC, 415 VAC
Input Range Voltage (AC) 220-400 VAC
Max Current 16 A
Temperature (F) -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved