RSWT4045F0V011
Carlo Gavazzi Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RSWT4045F0V011

Carlo Gavazzi Soft Starters
In stock
Item Number
RSWT4045F0V011
MFG Item Number
RSWT4045F0V011
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
RSWT4045F0V011
3PH PUMP START 220-400V 45A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RSWT4045F0V011
Item Number RSWT4045F0V011
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Soft Starters
Nominal Load Voltage 208 V, 240 V, 277 V, 347 V, 380 V, 415 V
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Max Current 45 A
Temperature (F) -4-140 °F
Bypass Yes
Overload Protection Yes
Enclosure Yes
IP Rating IP20
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved