The store will not work correctly when cookies are disabled.
RSWT6012FFV10
Carlo Gavazzi Soft Starters
In stock
Item Number
RSWT6012FFV10
MFG Item Number
RSWT6012FFV10
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3PH PUMP START 220-600V 12A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RSWT6012FFV10 |
Item Number |
RSWT6012FFV10 |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Soft Starters |
Nominal Load Voltage |
208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V |
Control Voltage |
24 VAC, 24 VDC |
Nominal Control Voltage |
24 VAC, 24 VDC |
Input Range Voltage (AC) |
220-600 VAC |
Max Current |
12 A |
Temperature (F) |
-4-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
Yes |
IP Rating |
IP20 |
Approvals |
CE, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved