The store will not work correctly when cookies are disabled.
RSWT6032GGV110
Carlo Gavazzi Soft Starters
In stock
Item Number
RSWT6032GGV110
MFG Item Number
RSWT6032GGV110
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
3PH PUMP START 220-600V 32A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RSWT6032GGV110 |
Item Number |
RSWT6032GGV110 |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Soft Starters |
Nominal Load Voltage |
208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V |
Control Voltage |
100 VAC, 240 VAC |
Nominal Control Voltage |
120 VAC, 208 VAC, 240 VAC |
Input Range Voltage (AC) |
220-600 VAC |
Max Current |
32 A |
Temperature (F) |
-4-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
Yes |
IP Rating |
IP20 |
Approvals |
CE, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved