The store will not work correctly when cookies are disabled.
RSWT6055GGV111
Carlo Gavazzi Soft Starters
In stock
Item Number
RSWT6055GGV111
MFG Item Number
RSWT6055GGV111
Availability
Obsolete Item No Longer Available
Product Details
Overview
3PH PUMP START 220-600V 55A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RSWT6055GGV111 |
Item Number |
RSWT6055GGV111 |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Soft Starters |
Nominal Load Voltage |
208 V, 240 V, 277 V, 347 V, 380 V, 415 V, 480 V, 575 V, 600 V |
Control Voltage |
100 VAC, 240 VAC |
Nominal Control Voltage |
120 VAC, 208 VAC, 240 VAC |
Input Range Voltage (AC) |
220-600 VAC |
Max Current |
55 A |
Temperature (F) |
-4-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Enclosure |
Yes |
IP Rating |
IP20 |
Approvals |
CE, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved