The store will not work correctly when cookies are disabled.
RVFFB3401100F
Carlo Gavazzi Drives, RVFF Series
In stock
Item Number
RVFFB3401100F
MFG Item Number
RVFFB3401100F
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AC DRIVE 11KW 3PH IP20 400VAC PLUS
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RVFFB3401100F |
Item Number |
RVFFB3401100F |
Manufacturer |
Carlo Gavazzi |
Product Series |
RVFF |
Family Series |
Carlo Gavazzi Drives, RVFF Series |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
23 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP00, IP20 |
NEMA Rating |
NEMA 1, NEMA 12 |
Motor Control-Max Level |
Sensorless Vector |
Mounting |
DIN Rail, Panel |
Input Range Voltage (AC) |
323-528 VAC |
Max Frequency |
60 Hz |
Frame Size |
2 |
Comments |
CE, cULus, RoHS |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved