The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RZ3A40D55P
Carlo Gavazzi Relays, RZ3A Series
MFG Item Number
RZ3A40D55P
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SOLID STATE RELAY, 55A, 575V, 3-PH
4~32 VDC or 24~275 VAC Input 24~660 VAC, 25~75A Output Zero Cross Switching 3 Phase Panel Mount RZ3A type Solid State Relays are capable of switching high voltages up to 600 VACrms. These relays are designed to switch various loads such as heating elements, motors, and transformers.
4KV Isolation 5 VDC Input For Logic Circuits LED Indication of Control Input and Over‑Temperature Alarm Status Integral Snubber Networks IP 10 Back‑of‑Hand Protection
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
RZ3A40D55P
Item Number
RZ3A40D55P
Manufacturer
Carlo Gavazzi
Product Series
RZ3A
Family Series
Carlo Gavazzi Relays, RZ3A Series
Circuit
3NO
Mounting
Surface
Status Indicator
Yes
Auxiliary Switch
No
Number of Circuits
3
Input Signal
4-32 VDC
Input Polarity
DC
Output Voltage
24-440 VAC
Nominal Output Voltage
208 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC, 480 VAC
Current Rating
55 A
Transient Overvoltage
1,000 V
Termination
Screw Terminal
Output Type
Triac AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
Yes
Snubber
No
Comments
W/ Over-Temp Protection and Alarm Output
Net Weight
0.8091 lbs
Gross Weight
0.8091 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved