SME41
Carlo Gavazzi Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SME41

Carlo Gavazzi Safety Relays
In stock
Item Number
SME41
MFG Item Number
SME41
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
SME41
SAFETY EXPANSION MODULE, 4NO+1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SME41
Item Number SME41
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Safety Relays
Applications Safety Expansion
Supply Voltage 24 VDC
Delayed Safety Contacts 4NO
Auxiliary Contacts 1NC
Termination Connector with Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, ROHS, UL
Net Weight 0.435 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved