SMS20
Carlo Gavazzi Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SMS20

Carlo Gavazzi Safety Relays
In stock
Item Number
SMS20
MFG Item Number
SMS20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
SMS20
SAFETY MODULE, 2NO OUT, MAN/AU

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SMS20
Item Number SMS20
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Safety Relays
Applications E-Stop, Magnetic Switch, Safety Gates, Safety Limit
Supply Voltage 24 VDC
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Plug-In
Mounting DIN Rail
Approvals CE, ROHS, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved