The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SPD121201BN
Carlo Gavazzi Power Supplies, SPD Series
MFG Item Number
SPD121201BN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, SPD Series
Power Supply, 12VDC, 10A, 1Ph, 120W,
Bi‑Phase Input High Efficiency up to 93% Adjustable Output The Switching power supplies SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Power Factor Correction (PFC), parallel operation or the need for an output status relay, come as standard features on many SPD power supplies.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SPD121201BN
Item Number
SPD121201BN
Manufacturer
Carlo Gavazzi
Product Series
SPD
Family Series
Carlo Gavazzi Power Supplies, SPD Series
Power
120 W
Nominal Input Voltage (AC)
120 VAC, 208 VAC, 240 VAC
Input Voltage (AC)
90-264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
12 VDC
Output VDC
11.4-14.5 VDC
Output Current
10 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
Yes
Parallel Operation
Yes
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
84 %
Operating Temperature
-25-60 °F
Approvals
CCC, CE, cULus, cURus, TUV, UL508
RoHS
Yes
Net Weight
1.9842 lbs
Gross Weight
1.9842 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved