SPD24101
Carlo Gavazzi Power Supplies, SPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPD24101

Carlo Gavazzi Power Supplies, SPD Series
In stock
Item Number
SPD24101
MFG Item Number
SPD24101
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, SPD Series
Item #
SPD24101
Power Supply, 24VDC, 0.42A, 1Ph,

SPD Series Information

  • Bi‑Phase Input
  • High Efficiency up to 93%
  • Adjustable Output
The Switching power supplies SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Power Factor Correction (PFC), parallel operation or the need for an output status relay, come as standard features on many SPD power supplies.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPD24101
Item Number SPD24101
Manufacturer Carlo Gavazzi
Product Series SPD
Family Series Carlo Gavazzi Power Supplies, SPD Series
Power 10 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 90-265 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 22.5-30 VDC
Output Current 0.42 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 76 %
Operating Temperature -25-60 °F
Approvals CCC, CE, cULus, cURus, TUV, UL1310 CLASS 2, UL508
RoHS No
Net Weight 0.5512 lbs
Gross Weight 0.5512 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved