SPD243001B
Carlo Gavazzi Power Supplies, SPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPD243001B

Carlo Gavazzi Power Supplies, SPD Series
In stock
Item Number
SPD243001B
MFG Item Number
SPD243001B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SPD Series
Item #
SPD243001B
Power Supply, 24VDC, 12.5A, 1Ph, 300

SPD Series Information

  • Bi‑Phase Input
  • High Efficiency up to 93%
  • Adjustable Output
The Switching power supplies SPD series are specially designed to be used in all automation application where the installation is on a DIN rail and compact dimensions and performance are a must. Power Factor Correction (PFC), parallel operation or the need for an output status relay, come as standard features on many SPD power supplies.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPD243001B
Item Number SPD243001B
Manufacturer Carlo Gavazzi
Product Series SPD
Family Series Carlo Gavazzi Power Supplies, SPD Series
Power 300 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 90-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24 VDC
Output Current 12.5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 89 %
Operating Temperature -25-60 °F
Approvals CE, cULus, TUV, UL508
RoHS Yes
Net Weight 2.4251 lbs
Gross Weight 2.4251 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved