The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SPM4-241
Carlo Gavazzi Power Supplies
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
70.5MM WIDE LO PRFL SWTCHNG PWR
High Efficiency up to 88% Short Circuit Protection Internal Input Filter SPM Modular switching power supplies are specifically designed in order to satisfy both the Automation and the Building automation application requirements. The four DIN modules PS is capable of up to 60W of output power. Its high efficiency prevents excess of heat in the installation place.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
SPM4241
Item Number
SPM4-241
Manufacturer
Carlo Gavazzi
Family Series
Carlo Gavazzi Power Supplies
Power
60 W
Nominal Input Voltage (AC)
120 VAC, 208 VAC, 240 VAC
Input Voltage (AC)
90-264 VAC
Input Frequency
47-63 Hz
Phase (Input)
1
Nominal Output VDC
24 VDC
Output VDC
24-28 VDC
Output Current
2.5 A
Number of Outputs
1
Mounting
DIN Rail
Enclosed
Yes
Encapsulated
No
Input Volts-Auto-Ranging
Yes
Output Voltage Adj.
Yes
Overvoltage Protection
No
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Parallel Operation
No
Remote Sensing
No
Remote On/Off Control
No
Efficiency %
86 %
Operating Temperature
-13-159.8 °F
Approvals
CE, cULus, TUV, UL1310 CLASS 2, UL508, UL60950
RoHS
No
Net Weight
0.5513 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved