The store will not work correctly when cookies are disabled.
T20161SSXA
Carlo Gavazzi Process Controllers, T2000 Series
MFG Item Number
T20161SSXA
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Process Controllers, T2000 Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T20161SSXA |
Item Number |
T20161SSXA |
Manufacturer |
Carlo Gavazzi |
Product Series |
T2000 |
Family Series |
Carlo Gavazzi Process Controllers, T2000 Series |
Power Supply |
100-240 VAC, 12-24 VDC |
Nominal Power Supply |
12 VAC, 24 VAC, 120 VAC, 240 VAC, 12 VDC, 24 VDC |
Input Type |
Millivolts AC, Millivolts DC, RTD, Thermocouple |
Output Type |
Voltage Pulse |
Number of Outputs |
2 |
Display Type |
LED |
Case Size |
1/16 DIN |
Thermocouple Class |
B, E, J, K, L, N, R, S, T |
Approvals |
CE, CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved