T20162SR4A
Carlo Gavazzi Process Controllers, T2000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T20162SR4A

Carlo Gavazzi Process Controllers, T2000 Series
In stock
Item Number
T20162SR4A
MFG Item Number
T20162SR4A
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Process Controllers, T2000 Series
Item #
T20162SR4A
T20162,S,R,RS485,100-240VAC

T2000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T20162SR4A
Item Number T20162SR4A
Manufacturer Carlo Gavazzi
Product Series T2000
Family Series Carlo Gavazzi Process Controllers, T2000 Series
Power Supply 100-240 VAC, 12-24 VDC
Nominal Power Supply 12 VAC, 24 VAC, 120 VAC, 240 VAC, 12 VDC, 24 VDC
Input Type Millivolts AC, Millivolts DC, RTD, Thermocouple
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved