The store will not work correctly when cookies are disabled.
ZCI08
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN SOCKET FOR RCI002 RELAY WITHOUT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ZCI08 |
Item Number |
ZCI08 |
Manufacturer |
Carlo Gavazzi |
Family Series |
Carlo Gavazzi Relays |
Number of Connections |
8 |
Max Voltage |
400 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Net Weight |
0.21 lbs |
Gross Weight |
0.21 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved