ZRM2N
Carlo Gavazzi Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ZRM2N

Carlo Gavazzi Relays
In stock
Item Number
ZRM2N
MFG Item Number
ZRM2N
ZRM2N is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, Series
Item #
ZRM2N
DIN SOCKET FOR RRM002 RELAY WITHOUT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ZRM2N
Item Number ZRM2N
Manufacturer Carlo Gavazzi
Family Series Carlo Gavazzi Relays
Number of Connections 8
Max Voltage 300 V
Max Current 12 A
Mounting Style DIN Rail
Touch Safe No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved