114497
Chromalox Heaters, U-RAD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114497

Chromalox Heaters, U-RAD Series
In stock
Item Number
114497
MFG Item Number
114497
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, U-RAD Series
Item #
114497
U-RAD-4 480V1P 1.800KW

U-RAD Series Information

  • Used For Fast‑Moving Webs and Other Applications Where High Temperatures Will Not Damage Materials
  • Process Temperature Control
  • Enclosed Chromalox Alloy‑Sheath Tubular Heating Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 114497
Item Number 114497
Manufacturer Chromalox
Product Series U-RAD
Family Series Chromalox Heaters, U-RAD Series
Wattage 1,800 W
Voltage 480 V
Phase 1
Design Type Single Hairpin Element Radiant Heater
Sheath Diameter 0.375 "
Sheath Element Incoloy
Application(s) Drying, Preheat Glass for Polishing, Roll Heating, Shrink Fitting, Sterilizing
Comments Model Number: U-RAD-4
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved