122972
Chromalox Drum Heaters, PHD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122972

Chromalox Drum Heaters, PHD Series
In stock
Item Number
122972
MFG Item Number
122972
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, PHD Series
Item #
122972
PHD-15-2-7

PHD Series Information

  • Low Watt Density Electrical Resistance Heat
  • All Models Come With Springs For Attachment to Your Drum
  • Grounded Heating Element For Safe Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122972
Item Number 122972
Manufacturer Chromalox
Product Series PHD
Family Series Chromalox Drum Heaters, PHD Series
Wattage 700 W
Input Voltage 240 VAC
Element Type Heavy Duty Fiberglass Woven Drum Heaters
Adjustable Thermostat No
Approvals CSA, UR
Comments Model Number: PHD-15-2-7
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved