123174
Chromalox Drum Heaters, SLDH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123174

Chromalox Drum Heaters, SLDH Series
In stock
Item Number
123174
MFG Item Number
123174
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drum Heaters, SLDH Series
Item #
123174
SLDH-55-A-6CPGM1-120V-1000W

SLDH Series Information


Specifications

Specifications
Manufacturer Part Number 123174
Item Number 123174
Manufacturer Chromalox
Product Series SLDH
Family Series Chromalox Drum Heaters, SLDH Series
Wattage 1,000 W
Input Voltage 120 VAC
Element Type Silicone Rubber Insulated Drum Heater
Adjustable Thermostat Yes
Approvals CSA, UR
Comments Model Number: SLDH-55-A-6CPGM-1-100
Net Weight 1.73 lbs
Gross Weight 2.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved