129980
Chromalox Heaters, OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

129980

Chromalox Heaters, OT Series
In stock
Item Number
129980
MFG Item Number
129980
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, OT Series
Item #
129980
OT-2407 HT S 240V1P 750W

OT Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Rust‑Resisting Iron and Chrome Steel Sheath Element

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 129980
Item Number 129980
Manufacturer Chromalox
Product Series OT
Family Series Chromalox Heaters, OT Series
Wattage 750 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 10
Element Type Two Offset Terminals, One End
Sheath Element Chrome Steel
Approvals CE, CSA, UR
Comments Model Number: OT-2407
Net Weight 1.81 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved