The store will not work correctly when cookies are disabled.
131799
Chromalox Heaters, S Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
- Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
- Used for Heat Transfer
- Rust‑Resisting Iron and Chrome Steel Sheath Element
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
131799 |
Item Number |
131799 |
Manufacturer |
Chromalox |
Product Series |
S |
Family Series |
Chromalox Heaters, S Series |
Wattage |
1,500 W |
Voltage |
120 V |
Phase |
1 |
Watt Density (W/In^2) |
21 |
Element Type |
One Terminal, Each End |
Sheath Element |
Chrome Steel |
Approvals |
CE, CSA, UR |
Comments |
Model Number: S-2415 |
Net Weight |
0.2125 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved