176532
Chromalox Heaters, TRS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

176532

Chromalox Heaters, TRS Series
In stock
Item Number
176532
MFG Item Number
176532
Series
176532 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Specifications

Specifications
Manufacturer Part Number 176532
Item Number 176532
Manufacturer Chromalox
Product Series TRS
Family Series Chromalox Heaters, TRS Series
Wattage 1,925 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 20
Element Type Round Cross-Section
Cross-Section Diameter 0.315 "
Sheath Element Steel
Terminal Type 3
Max Bending Radius 0.9375 "
Max Temperature 750 °F
Comments Model Number: TRS-10048
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved