191855
Chromalox Heaters, MTO-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

191855

Chromalox Heaters, MTO-3 Series
In stock
Item Number
191855
MFG Item Number
191855
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, MTO-3 Series
Item #
191855
MTO-345A 480V1P 4500W

MTO-3 Series Information

  • Steel Sheath Elements
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 191855
Item Number 191855
Manufacturer Chromalox
Product Series MTO-3
Family Series Chromalox Heaters, MTO-3 Series
Kilowatts 4.5 kW
Voltage 480 V
Phase 1
Watt Density (W/In^2) 24
NPT Size 2.5 " Steel Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Thermostat No
Sheath Element Steel
Application(s) Light Weight Oil
Approvals CSA, UR
Comments Model Number: MTO-345A
Net Weight 6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved