192233
Chromalox Heaters, MTS-3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

192233

Chromalox Heaters, MTS-3 Series
In stock
Item Number
192233
MFG Item Number
192233
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, MTS-3 Series
Item #
192233
MTS-390A 480V3P 9.0KW

MTS-3 Series Information

  • Stainless Steel Passivated Element
  • 2‑1/2" NPT Stainless Steel Passivated Screw Plug
  • Without Thermostat
  • General Purpose or Moisture Resistant/Explosion Resistant Terminal Enclosure
  • 3‑18 kW

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 192233
Item Number 192233
Manufacturer Chromalox
Product Series MTS-3
Family Series Chromalox Heaters, MTS-3 Series
Kilowatts 9 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 47
NPT Size 2.5 " Stainless Steel Passivated Screw Plug
Conduit Thread 0.75 "
General Purpose Yes
Explosion Resistant No
Moisture Resistant No
Sheath Element Passivated Stainless Steel
Application(s) Process Water
Thermowell Yes
Approvals CSA, UL
Comments Model Number: MTS-390A
Net Weight 7 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved