219344
Chromalox Heaters, HVH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

219344

Chromalox Heaters, HVH Series
In stock
Item Number
219344
MFG Item Number
219344
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, HVH Series
Item #
219344
HVH-10-43-30 480V 3PH 10KW

HVH Series Information

  • Vertical or Horizontal Airflow
  • Wall or Ceiling Mounted Configurations
  • Totally Enclosed Fan Motor Is Rated for Continuous Duty With Built‑In Thermal Cutout and Operates On the Same Voltage As the Heating Circuit

Specifications

Specifications
Mounting Height 9 '
Ships Factory Direct No
Manufacturer Part Number 219344
Item Number 219344
Manufacturer Chromalox
Product Series HVH
Family Series Chromalox Heaters, HVH Series
Kilowatts 10 kW
Current Rating 12.9 A
Voltage 480 V
Phase 3
Design Type Horizontal or Vertical Discharge Fan Forced Unit Heater
Control Volts 24 V
Motor-Volts 480 V
Horsepower 1/15 hp
RPM 1,725 RPM
Air Flow 850 CFM
Air Speed (ft/min) 1,040
Temperature Rise 37 °F
Horizontal Throw 27 '
Net Weight 50 lbs
Gross Weight 50 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved