244486
Chromalox Heaters, CIR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

244486

Chromalox Heaters, CIR Series
In stock
Item Number
244486
MFG Item Number
244486
Series
244486 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, CIR Series
Item #
244486
CIR-5065 240V 500W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 244486
Item Number 244486
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Wattage 500 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 39
Element Type Cartridge Heater
Sheath Element Incoloy
Max Temperature 842 °F
Comments Model Number: CIR-5065
Net Weight 0.405 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved