256137
Chromalox Heaters, TTUH-CO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

256137

Chromalox Heaters, TTUH-CO Series
In stock
Item Number
256137
MFG Item Number
256137
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, TTUH-CO Series
Item #
256137
TTUH-CO-40 240V1P 4.0KW

TTUH-CO Series Information

  • Bottom Mounted
  • Brass Flange
  • Copper Sheath Elements
  • Integral Low Liquid Thermal Cutout
  • High Watt Densities

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 256137
Item Number 256137
Manufacturer Chromalox
Product Series TTUH-CO
Family Series Chromalox Heaters, TTUH-CO Series
Kilowatts 4 kW
Voltage 240 V
Phase 1
Watt Density (W/In^2) 64
Conduit Thread 4 "
General Purpose No
Explosion Resistant No
Moisture Resistant No
Sheath Element Copper
Application(s) Food Equipment Water Heating
Flange Composition Brass
Mounting Bottom Mounted
Approvals CSA, UL
Comments Model Number: TTUH-CO-40
Net Weight 3.55 lbs
Gross Weight 4.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved