280049
Chromalox Heaters, CIR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

280049

Chromalox Heaters, CIR Series
In stock
Item Number
280049
MFG Item Number
280049
Series
280049 is available to buy in increments of 7
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heaters, CIR Series
Item #
280049
CIR-2052 120V 300W

CIR Series Information

  • Tightly Compacted Refractory Insulation Makes CIR Heaters Suitable For Severe Applications
  • Leads Can Be Bent At Right Angles Near The Heater Without Exposing Bare Wire Therefore Eliminating Electrical Shorts
  • Type CIR Cartridge Heaters Are Made With a High‑Temperature Incoloy Sheath Material

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 280049
Item Number 280049
Manufacturer Chromalox
Product Series CIR
Family Series Chromalox Heaters, CIR Series
Wattage 300 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 57
Element Type Cartridge Heater
Sheath Element Incoloy
Max Temperature 842 °F
Comments Model Number: CIR-2052
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved